Shop All Conduit Bodies & Covers
Raco
Conduit Outlet Body, C Style, 1/2" Hub Sz
Mfr # RC050
Zoro # G5491836
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1/2 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # RC050
- Zoro # G5491836
- UPC # 050169816608
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 1 3/8 in |
Overall Width | 1 5/16 in |
Trade Size | 1/2 in |
Overall Length | 4 3/4 in |
Thread Size | 1/2 in |
Width | 1.339 in |
Length | 4.724 in |
Height | 1.358 in |
Dimensions | 4.724 in x 1.339 in x 1.358 in |
Each - Width | 1.339 in |
Description
Conduit Outlet Body, Overall Width 1 5/16 in, Overall Height 1 3/8 in, Overall Length 4 3/4 in, Weight 0.191 lb, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 4.3 cu in, Body Style C, Body Type Conduit Outlet Body, Color Silver, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Number of Pieces 10, Shape C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD20208ST)
- HUBBELL 30A Marine Flanged Twist-Lock Inlet 2P 3W 125VAC (HBL303SS)
- RAYPAK 2P 120V 40A CONTACTOR (007906F)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS50)
- RACO Conduit Body Cover, 1-1/2" Hub, Aluminum (CSC150)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Threaded (2654)
- RACO Conduit Outlet Body, LR Style, 2" Hub Sz (LR200)
- RACO Conduit Outlet Body, LB Style, 2" Hub Sz (LB200)
- RACO Conduit Outlet Body, LL Style, 3/4" Hub Sz (LL075)
- RACO Conduit Body Gasket, 1-1/4" Hub Sz, Rubber (CRG125)
- ABB Conduit Body Cover, 1/2 in., Clip On (170S)
- Raco Conduit Bodies & Covers