Shop All Conduit Bodies & Covers
Raco
Conduit Outlet Body, C Style, 1" Hub Sz
Mfr # RC100
Zoro # G5491696
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # RC100
- Zoro # G5491696
- UPC # 050169816622
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Overall Height | 1 7/8 in |
Thread Size | 1 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Overall Length | 6 7/16 in |
Overall Width | 1 13/16 in |
Width | 1.819 in |
Height | 1.89 in |
Length | 6.457 in |
Dimensions | 6.457 in x 1.819 in x 1.89 in |
Each - Width | 1.819 in |
Description
Conduit Outlet Body, Overall Width 1 13/16 in, Overall Height 1 7/8 in, Overall Length 6 7/16 in, Weight 0.386 lb, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 12 cu in, Body Style C, Body Type Conduit Outlet Body, Color Silver, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Number of Pieces 5, Shape C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 3R (DTF321R)
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, PK100 (701-099-100)
- MERSEN Semiconductor Fuse, A100P Series, 100A, Fast-Acting, 1000V AC, Bolt-On (A100P100-4)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (41169401)
- RACO Conduit Outlet Body, LL Style, 1-1/2" Hub (LL150)
- RACO Conduit Body Cover, 2" Hub Size, Steel (SSC200)
- RACO Conduit Body Cover, 1/2" Hub Size, Steel (SSC050)
- RACO Pulling Elbow, 1/2" Hub Sz., Zinc, Threaded (2662)
- RACO Conduit Body Alumi 1/2 in.D (RLT050)
- RACO Conduit Outlet Body, T Style, 2" Hub Sz (T200)
- CROUSE HINDS C 1In Conduit Outlet Bodies And Box, 4PK (C37 SA)
- Raco Conduit Bodies & Covers