Shop All Conduit Bodies & Covers
Raco
Conduit Outlet Body, C Style, 1-1/4" Hub
Mfr # RC125
Zoro # G5491641
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 1/4 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # RC125
- Zoro # G5491641
- UPC # 050169816639
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Overall Length | 8 3/8 in |
Thread Size | 1 1/4 in |
Overall Height | 2 1/2 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Width | 2 1/2 in |
Trade Size | 1 1/4 in |
Width | 2.508 in |
Height | 2.5 in |
Length | 8.346 in |
Each - Width | 2.508 in |
Dimensions | 8.346 in x 2.508 in x 2.5 in |
Description
Conduit Outlet Body, Overall Width 2 1/2 in, Overall Height 2 1/2 in, Overall Length 8 3/8 in, Weight 0.821 lb, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Aluminum, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 30.8 cu in, Body Style C, Body Type Conduit Outlet Body, Color Silver, Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Number of Pieces 2, Shape C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D80S)
- DAYTON Photo Control Receptacle with Bracket (26WA89)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (389FXBXC1-12D)
- FLEX-STRUT Trolley, 4-Wheel (FS-6600 E/G)
- RACO Conduit Outlet Body, LB Style, 2" Hub Sz (LB200)
- RACO Conduit Body Gasket, 1" Hub Size, Rubber (CRG100)
- RACO Conduit Outlet Body, LL Style, 3/4" Hub Sz (LL075)
- RACO Conduit Outlet Body, LB Style, 3/4" Hub Sz (LB075)
- RACO Conduit Outlet Body, T Style, 3/4" Hub Sz (T075)
- RACO Conduit Body Gasket, 1/2" Hub Size, Rubber (CRG050)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (OLB-1)
- Raco Conduit Bodies & Covers