Shop All Conduit Bodies & Covers
Raco
Conduit Outlet Body, 10.0 cu. in Cap.
Mfr # UCB075
Zoro # G6123251
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location No
- Hub Size 3/4 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style C, LB, LL, LR, or T
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # UCB075
- Zoro # G6123251
- UPC # 050169571231
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Thread Size | 3/4 in |
Trade Size | 3/4 in |
Overall Length | 3 9/16 in |
Overall Width | 5 3/4 in |
Overall Height | 2 1/16 in |
Compatible Conduit Trade Size | 3/4 in |
Height | 2.06 in |
Length | 3.568 in |
Width | 5.754 in |
Dimensions | 3.568 in x 5.754 in x 2.06 in |
Each - Width | 5.754 in |
Description
Conduit Outlet Body, Overall Width 5 3/4 in, Overall Height 2 1/16 in, Overall Length 3 9/16 in, Weight 1.12 lb, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Aluminum, Back Type Flat, Body Capacity 10 cu in, Body Style LB, LL, LR, T, Body Type Conduit Outlet Body, Color Gray, Connection Type Threaded, Cover Included Yes, Gasket Included Yes, Hazardous Location No, Hub Style Threaded, Number of Pieces 10, Special Features Interchangeable Panels, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX 6OUTLET SURGEPROTCT 241J (0E-6SURGE2P)
- LEVITON Univ Rckr Dimr Slide (DSL06-1LM)
- STA-KON 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (10RC-8)
- LEVITON Angle Plug, 5-30P, 30A, 125V (9530-P)
- RACO Conduit Outlet Body, 1" Hub Size (UCB0100)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Flat Back (2664RAC)
- RACO Conduit Body Cover, 3/4" Hub Size, Steel (SSC075)
- RACO Conduit Body Gasket, 1-1/4" Hub Sz, Rubber (CRG125)
- RACO Conduit Outlet Body, C Style, 3/4" Hub Sz (RC075)
- RACO Conduit Outlet Body, LR Style, 2" Hub Sz (LR200)
- KILLARK Conduit Body Cover, 3/4 in. (270)
- Raco Conduit Bodies & Covers