Shop All Conduit Bodies & Covers
Raco
Conduit Outlet Body, 1" Hub Size
Mfr # UCB0100
Zoro # G5490156
original price:
$22.59
12% off
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # UCB0100
- Zoro # G5490156
- UPC # 050169571248
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Compatible Conduit Trade Size | 1 in |
Overall Width | 6 3/8 in |
Thread Size | 1 in |
Overall Height | 2 5/16 in |
Trade Size | 1 in |
Overall Length | 3 15/16 in |
Width | 6.397 in |
Length | 3.918 in |
Height | 2.31 in |
Each - Width | 6.397 in |
Dimensions | 3.918 in x 6.397 in x 2.31 in |
Description
Conduit Outlet Body, Overall Width 6 3/8 in, Overall Height 2 5/16 in, Overall Length 3 15/16 in, Weight 1.71 lb, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Aluminum, Back Type Flat, Body Capacity 3 cu in, Body Style LL, Body Type Conduit Outlet Body, Color Gray, Connection Type Threaded, Hazardous Location No, Hub Style Threaded, Number of Pieces 10, Special Features Weather Resistant, Standards UL, Thread Gender Female, Thread Size 1 in, Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Telescope Fitting, Lay-In, 8.00x8.00, Gray, Steel (F88LA)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Blue (SHC1039)
- ADVANCE CABLE TIES 24120LB NATURAL TIES 50/bg (AL-24-120-9-L)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 10 M (GBLC2-D1-10)
- RACO Conduit Outlet Body, LB Style, 3/4" Hub Sz (LB075)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Flat Back (2664RAC)
- RACO Conduit Outlet Body, LR Style, 1-1/2" Hub (LR150)
- RACO Conduit Body Cover, 2" Hub Size, Steel (SSC200)
- RACO Conduit Outlet Body, C Style, 1" Hub Sz (RC100)
- RACO Conduit Outlet Body, T Style, 2" Hub Sz (T200)
- KILLARK Conduit Outlet Body, Iron, 2 In. (T67)
- Raco Conduit Bodies & Covers