Shop All Conduit Clamps & Hangers
Raco
Conduit Hanger, Steel, Size 2"
Mfr # 2058TH
Zoro # G7266604
Sold in multiples of 50 for $64.50
$64.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Steel
- Nominal Conduit/Pipe 2"
- For Use With Rigid/IMC and EMT Conduits
- Width 1.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2058TH
- Zoro # G7266604
- UPC # 050169911969
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.000 in |
Length | 2.438 in |
Overall Length | 2 7/16 in |
Thread Size | 1/4-20 |
Height | 3.91 in |
Overall Height | 3 29/32 in |
Overall Width | 1 in |
Compatible Conduit Trade Size | 2 in |
Compatible Pipe Size | 2 in |
Compatible Nominal Conduit/Pipe Size | 2 in |
Mounting Hole Diameter | 0.33 in |
Trade size | 2 in |
Hanger Size | 5 |
Size | 2.438 in x 1 in x 3.91 in |
Each - Width | 1.000 in |
Dimensions | 2.438 in x 1 in x 3.91 in |
Rigid/IMC Size | 2 in |
EMT Size | 2 in |
Description
Conduit & Cable Hanger - Screw-On, Flange Thickness 1/8 in to 1/4 in, Wire Range 14/2 AWG to 12/3 AWG, Load Capacity 100 lb, Thread Size 1/4-20, Compatible Pipe Size 2 in, Steel, Finish Galvanized, Gray, Overall Length 2 7/16 in, Overall Width 1 in, Overall Height 3 29/32 in, Compatible Conduit Trade Size 2 in, Compatible Conduit Type EMT, IMC, RMC, Compatible Nominal Conduit/Pipe Size 2 in, For Use With Rigid/IMC and EMT Conduits, Includes Retained Bolt, Mounting Hole Diameter 0.33 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Switch, 2NO/2NC, 3P (52SA2CABA2)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 10' Long - Red (HS398-S10-RED)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- MERSEN Semiconductor Fuse, A15QS Series, 125A, Fast-Acting, 150V AC, Bolt-On (A15QS125-4)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/4", Steel (2235)
- RACO Clamp Back, 1 Rgd, 1-1/4 Emt, Mall Iron (1344)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Mall Iron (1308)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Steel (1333)
- RACO Strap, Rgd/Imc, 1-Hole, 1", Steel (1334)
- RACO Parallel Clamp, Size 1" (2324PC)
- L.H. DOTTIE L.H. Dottie 6'' Rigid Strut Clamp, 25PK (SC600R)
- Raco Conduit Clamps & Hangers