Shop All Conduit Bodies & Covers
Raco
Conduit Body Gasket, 2" Hub Size, Rubber
Mfr # CRG200
Zoro # G5493419
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location No
- Hub Size 2 in
- Material Rubber
- For Use With Conduit Bodies
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # CRG200
- Zoro # G5493419
- UPC # 092326213769
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Overall Length | 9 1/2 in |
Overall Height | 1/16 in |
Overall Width | 3 3/16 in |
Fits Hub Size | 2 in |
Length | 9.5 in |
Width | 3.180 in |
Height | 0.06 in |
Each - Width | 3.180 in |
Dimensions | 9.5 in x 3.18 in x 0.06 in |
Description
Gaskets for Conduit Access Fitting, Material Rubber, For Use With Conduit Bodies, Accessory Type Gasket, Color Black, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 2 in, Overall Height 1/16 in, Overall Length 9 1/2 in, Overall Width 3 3/16 in, Weight 0.1 lb, Standards NEC Compliant, NEMA 3R, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cable Installation Kit for Pass-Thru (VDV026-813)
- TRIPP LITE Power Cord, HD, C14 to C15, 15A, 14AWG, 3ft (P018-003)
- ROADPRO All Purpose Electrical Wire, 18ga., 35ft. (RP1835)
- ALLIED MOULDED PRODUCTS Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Fiberglass, Rectangular (9318)
- RACO Conduit Outlet Body, LR Style, 2" Hub Sz (LR200)
- RACO Conduit Body Cover, 3/4" Hub Size, Steel (SSC075)
- RACO Conduit Outlet Body, LL Style, 1/2" Hub Sz (LL050)
- RACO Conduit Outlet Body, C Style, 1-1/4" Hub (RC125)
- RACO Conduit Outlet Body, 8.5 cu. in. Cap. (UCB050)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Flat Back (2664RAC)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRJT50)
- Raco Conduit Bodies & Covers