Shop All Conduit Bodies & Covers
Raco
Conduit Body Gasket, 1/2" Hub Size, Rubber
Mfr # CRG050
Zoro # G5493507
product price: $0.44
/ea
$0.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location No
- Hub Size 1/2 in
- Material Rubber
- For Use With Conduit Bodies, Conduit Covers
- Standards NEC Compliant, NEMA 3R, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # CRG050
- Zoro # G5493507
- UPC # 092326213714
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Fits Hub Size | 1/2 in |
Overall Height | 4 in |
Overall Width | 4 in |
Overall Length | 2 3/16 in |
Width | 4.000 in |
Length | 2.188 in |
Height | 4 in |
Dimensions | 2.188 in x 4 in x 4 in |
Each - Width | 4.000 in |
Description
Gaskets for Conduit Access Fitting, Material Rubber, For Use With Conduit Bodies, Conduit Covers, Accessory Type Gasket, Color Black, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 1/2 in, Overall Height 4 in, Overall Length 2 3/16 in, Overall Width 4 in, Weight 0.1 lb, Standards NEC Compliant, NEMA 3R, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Flex Conduit, Tite Bite, 3/8 In (3301)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Gray (10250T105)
- EATON BUSSMANN Automotive Fuse, MAX Series, 40A, 32V DC, Non-Indicating (BP/MAX-40-RP)
- LEGRAND Flat Elbow, 300 Series, Elbows (311)
- RACO Conduit Outlet Body, 8.5 cu. in. Cap. (UCB050)
- RACO Conduit Body Cover, 1" Hub Size, Steel (SSC100)
- RACO Conduit Outlet Body, LR Style, 1/2" Hub Sz (LR050)
- RACO Conduit Body Cover, 1-1/4" Hub, Aluminum (CSC125)
- RACO Conduit Body Cover, 1/2" Hub Size, Steel (SSC050)
- RACO Conduit Body Cover, 2" Hub Size, Steel (SSC200)
- APPLETON ELECTRIC Conduit Body Cover, 2In, Alum, FM7 (APP670IGSA)
- Raco Conduit Bodies & Covers