Shop All Conduit Bodies & Covers
Raco
Conduit Body Gasket, 1-1/4" Hub Sz, Rubber
Mfr # CRG125
Zoro # G5493428
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1 1/4 in
- Hazardous Location No
- Material Rubber
- For Use With Conduit Bodies
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # CRG125
- Zoro # G5493428
- UPC # 092326213745
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Overall Width | 4 in |
Overall Length | 2 3/16 in |
Fits Hub Size | 1 1/4 in |
Overall Height | 4 in |
Length | 2.188 in |
Height | 4 in |
Width | 4.000 in |
Dimensions | 2.188 in x 4 in x 4 in |
Each - Width | 4.000 in |
Description
Gaskets for Conduit Access Fitting, Material Rubber, For Use With Conduit Bodies, Accessory Type Gasket, Color Black, Gasket Included Yes, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 1 1/4 in, Overall Height 4 in, Overall Length 2 3/16 in, Overall Width 4 in, Weight 0.1 lb, Standards NEC Compliant, NEMA 3R, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Lamp Module w/Bulb, Yellow, LED, Plastic (3SU1401-1BC30-1AA0)
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- BELKIN Network Cable - Bare Wire - Bare Wire - 1000 Ft - Utp ( Cat 6 ) - (A7L704-1000-BLK)
- EATON Mushroom Head, 30mm, Blue, Plastic (10250TB64)
- RACO Conduit Body Cover, 1" Hub Size, Aluminum (CSC100)
- RACO Conduit Body Cover, 1-1/4" Hub Size, Steel (SSC125)
- RACO Conduit Body Cover, 1/2" Hub Sz., Aluminum (CSC050)
- RACO Conduit Body Cover, 1/2" Hub Size, Steel (SSC050)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Flat Back (2664RAC)
- RACO Conduit Body Cover, 1-1/2" Hub, Aluminum (CSC150)
- APPLETON ELECTRIC Conduit Body Cover, 2 in., Steel, FM8 (680IG)
- Raco Conduit Bodies & Covers