Shop All Conduit Bodies & Covers
Raco
Conduit Body Cover, 3/4" Hub Size, Steel
Mfr # SSC075
Zoro # G5490390
product price: $0.84
/ea
$0.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4 in
- Hazardous Location No
- Design Screw In
- Material Steel
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # SSC075
- Zoro # G5490390
- UPC # 050169817117
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Overall Height | 3/16 in |
Fits Hub Size | 3/4 in |
Overall Width | 1 9/16 in |
Overall Length | 4 11/16 in |
Length | 4.665 in |
Width | 1.535 in |
Height | 0.236 in |
Each - Width | 1.535 in |
Dimensions | 4.665 in x 1.535 in x 0.236 in |
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Conduit Bodies, Includes Screws, Connection Type Screw In, Finish Galvanized, Accessory Type Cover, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 3/4 in, Overall Height 3/16 in, Overall Length 4 11/16 in, Overall Width 1 9/16 in, Weight 0.1 lb, Standards NEC Compliant, NEMA 3R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 3P (2510KF2)
- CALBRITE Conduit Clamp, Stainless Steel, 3.9 In. L (S62000SP00)
- TELEMECANIQUE SENSORS Limit Switch 24Vac 4A Metal Zcmd (ZCMD21C12)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 12.00x12 (CSP1212)
- RACO Conduit Body Cover, 1" Hub Size, Steel (SSC100)
- RACO Conduit Body Cover, 2" Hub Size, Aluminum (CSC200)
- RACO Conduit Body Cover, 1-1/4" Hub Size, Steel (SSC125)
- RACO Pulling Elbow, 1/2" Hub Sz., Zinc, Threaded (2662)
- RACO Conduit Outlet Body, T Style, 1" Hub Sz (T100)
- RACO Conduit Outlet Body, 10.0 cu. in Cap. (UCB075)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (GRLB50-A)
- Raco Conduit Bodies & Covers