Shop All Conduit Bodies & Covers
Raco
Conduit Body Cover, 2" Hub Size, Aluminum
Mfr # CSC200
Zoro # G5493446
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 2 in
- Hazardous Location No
- Design Screw In
- Material Aluminum
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # CSC200
- Zoro # G5493446
- UPC # 092326213844
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Overall Length | 9 1/2 in |
Overall Height | 3/16 in |
Fits Hub Size | 2 in |
Overall Width | 3 3/16 in |
Width | 3.150 in |
Height | 0.18 in |
Length | 9.5 in |
Each - Width | 3.150 in |
Dimensions | 9.5 in x 3.15 in x 0.18 in |
Description
Covers for Conduit Access Fitting, Material Aluminum, For Use With Conduit Bodies, Includes Screws, Connection Type Screw In, Accessory Type Cover, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 2 in, Overall Height 3/16 in, Overall Length 9 1/2 in, Overall Width 3 3/16 in, Weight 0.6 lb, Standards NEC Compliant, NEMA 3R, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Sol, 100Ft (TCWR-1021)
- CANTEX Insulating Busing, 1/2 In., PVC (5134200)
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD9-5)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1" Sq - Natural Nylon - 100 pcs (CT280)
- RACO Conduit Body Cover, 1" Hub Size, Aluminum (CSC100)
- RACO Conduit Body Cover, 1/2" Hub Size, Steel (SSC050)
- RACO Conduit Outlet Body, LL Style, 1-1/2" Hub (LL150)
- RACO Conduit Body Cover, 1" Hub Size, Steel (SSC100)
- RACO Conduit Outlet Body, 8.5 cu. in. Cap. (UCB050)
- RACO Conduit Outlet Body, 10.0 cu. in Cap. (UCB075)
- KILLARK Conduit Body Gasket, 1 in., Design: Lay In (GASK573)
- Raco Conduit Bodies & Covers