Shop All Conduit Bodies & Covers
Raco
Conduit Body Cover, 1" Hub Size, Steel
Mfr # SSC100
Zoro # G5490381
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location No
- Hub Size 1 in
- Design Screw In
- Material Steel
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # SSC100
- Zoro # G5490381
- UPC # 050169817124
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Overall Width | 1 13/16 in |
Overall Height | 3/16 in |
Overall Length | 5 3/8 in |
Fits Hub Size | 1 in |
Height | 0.236 in |
Width | 1.791 in |
Length | 5.374 in |
Each - Width | 1.791 in |
Dimensions | 5.374 in x 1.791 in x 0.236 in |
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Conduit Bodies, Includes Screws, Connection Type Screw In, Finish Galvanized, Accessory Type Cover, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 1 in, Overall Height 3/16 in, Overall Length 5 3/8 in, Overall Width 1 13/16 in, Weight 0.2 lb, Standards NEC Compliant, NEMA 3R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (RWP26DBCC6)
- ALLIED TUBE & CONDUIT Threaded Coupling, 2" Trade Size (732328)
- DIVERSIFIED SLM Series Microprocessor-based Three-Phase Monitor (SLM-440-ASE)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F4418SCSS)
- RACO Conduit Outlet Body, LR Style, 1-1/4" Hub (LR125)
- RACO Conduit Body Cover, 1-1/2" Hub, Aluminum (CSC150)
- RACO Conduit Body Gasket, 2" Hub Size, Rubber (CRG200)
- RACO Conduit Body Cover, 1-1/4" Hub, Aluminum (CSC125)
- RACO Conduit Outlet Body, LB Style, 1-1/2" Hub (LB150)
- RACO Pulling Elbow, 1/2" Hub Sz., Zinc, Threaded (2662)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (GRT75-A)
- Raco Conduit Bodies & Covers