Shop All Conduit Bodies & Covers
Raco
Conduit Body Cover, 1-1/4" Hub, Aluminum
Mfr # CSC125
Zoro # G5493455
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location No
- Hub Size 1 1/4 in
- Design Screw In
- Material Aluminum
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # CSC125
- Zoro # G5493455
- UPC # 092326213837
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Fits Hub Size | 1 1/4 in |
Overall Length | 7 5/16 in |
Overall Width | 2 1/2 in |
Overall Height | 3/16 in |
Height | 0.18 in |
Width | 2.500 in |
Length | 7.29 in |
Each - Width | 2.500 in |
Dimensions | 7.29 in x 2.5 in x 0.18 in |
Description
Covers for Conduit Access Fitting, Material Aluminum, For Use With Conduit Bodies, Includes Screws, Connection Type Screw In, Accessory Type Cover, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 1 1/4 in, Overall Height 3/16 in, Overall Length 7 5/16 in, Overall Width 2 1/2 in, Weight 0.2 lb, Standards NEC Compliant, NEMA 3R, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Reversing Starter Power Base, 110 to 240V AC/DC, 3 Poles, 1NC/1NO (LU2B12FU)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKM0630)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 10-12 AWG Wire, Yellow, 10 Pcs (MDD5.5-250-10)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 60A, 2 Pole, 120/240V AC (7254)
- RACO Conduit Body Gasket, 2" Hub Size, Rubber (CRG200)
- RACO Conduit Outlet Body, LR Style, 2" Hub Sz (LR200)
- RACO Conduit Outlet Body, T Style, 1" Hub Sz (T100)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Threaded (2654)
- RACO Conduit Body Gasket, 3/4 in Size, NEMA 3R, 4 in W, 2-3/16 in L, Rubber, Black (CRG075)
- RACO Conduit Body Cover, 1-1/4" Hub Size, Steel (SSC125)
- RACO Conduit Outlet Body, LL Style, 1" Hub Sz (LL0100)
- Raco Conduit Bodies & Covers