Shop All Conduit Bodies & Covers
Raco
Conduit Body Cover, 1-1/2" Hub, Aluminum
Mfr # CSC150
Zoro # G5493437
original price:
$8.58
33% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1 1/2 in
- Hazardous Location No
- Design Screw In
- Material Aluminum
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # CSC150
- Zoro # G5493437
- UPC # 092326213899
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Overall Width | 2 1/2 in |
Fits Hub Size | 1 1/2 in |
Overall Length | 7 5/16 in |
Overall Height | 3/16 in |
Width | 2.500 in |
Length | 7.29 in |
Height | 0.18 in |
Each - Width | 2.500 in |
Dimensions | 7.29 in x 2.5 in x 0.18 in |
Description
Covers for Conduit Access Fitting, Material Aluminum, For Use With Conduit Bodies, Includes Screws, Connection Type Screw In, Accessory Type Cover, Hazardous Location No, Hazardous Location Rating Not Rated, Fits Hub Size 1 1/2 in, Overall Height 3/16 in, Overall Length 7 5/16 in, Overall Width 2 1/2 in, Weight 0.2 lb, Standards NEC Compliant, NEMA 3R, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Portable Generator, Gasoline, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC (7676)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (T02DN13G7)
- BLACK BOX Slim-Net Cat6 Cable (C6PC28-GY-07)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 2" x 3ft- Black (BS-ZIPPER-200-3-BK)
- RACO Conduit Outlet Body, C Style, 2" Hub Sz (RC200)
- RACO Pulling Elbow, 1/2" Hub Sz., Zinc, Threaded (2662)
- RACO Conduit Outlet Body, LL Style, 1-1/4" Hub (LL125)
- RACO Conduit Outlet Body, LB Style, 1-1/2" Hub (LB150)
- RACO Conduit Outlet Body, C Style, 1-1/4" Hub (RC125)
- RACO Conduit Body Cover, 1-1/4" Hub, Aluminum (CSC125)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRJL50)
- Raco Conduit Bodies & Covers