Shop All Conduit Fittings
Raco
Compression Coupling, 3/4" Conduit Size
Mfr # 2833
Zoro # G5767015
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2833
- Zoro # G5767015
- UPC # 50169028339
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 3/8 in |
Conduit Trade Size | 3/4 in |
Length | 1.375 in |
Height (In.) | 1.094 in |
Trade Size | 3/4 in |
Thread Size | 3/4"-14 |
Width | 1.094 in |
Overall Height | 1 3/32 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Width | 1 3/32 in |
Dimensions | 1.375 in x 1.094 in x 1.094 in |
Height | 1.094 in |
Description
Compression Conduit Connector, Zinc, Trade Size 3/4 in, Overall Length 1 3/8 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, Thread Size 3/4 In.-14, Thread Type NPS, Conduit Fitting Type Connector, Standards CSA, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 1 3/32 in, Overall Width 1 3/32 in, Weight 0.12 lb, Color Gray, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #6, PK100 (PNF14-6R-C)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 4; 12; 13, Non Hinged Clamp (A806NF)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 8inWx8inH (A8860RT)
- SQUARE D Replacement Contact Kit, Manual, M-0 (9998ML1)
- RACO Set Screw Coupling, 3/4" Conduit, Steel (2023)
- RACO EMT Conduit Fittings, Steel (2142)
- RACO Pulling Elbow, Zinc, 1/2 In. (2762)
- RACO Rigid 3-Piece Coupling, Steel, 3-1/2 In. L (1514)
- RACO Grounding Bushing, 1-1/4" Conduit (1215)
- RACO Rgd/Imc Hub, 4", Insul Die Cast Zinc (1716)
- ABB Liquid Tight Connector, 1 in., Silver (2541-3)
- Raco Conduit Fittings