Shop All Conduit Fittings
Raco
Compression Coupling, 3-5/16" L, Steel
Mfr # 2925
Zoro # G5492341
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 3 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2925
- Zoro # G5492341
- UPC # 050169029251
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 3 5/16 in |
Conduit Trade Size | 1 1/4 in |
Length | 3.307 in |
Width | 1.890 in |
Height (In.) | 1.89 in |
Trade Size | 1 1/4 in |
Overall Height | 1 7/8 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Width | 1 7/8 in |
Dimensions | 3.307 in x 1.89 in x 1.89 in |
Height | 1.89 in |
Description
Compression Conduit Coupling, Steel, Trade Size 1 1/4 in, Overall Length 3 5/16 in, Finish Zinc Plated, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards cULus Listed, For Use With EMT, For Conduit Type EMT, Overall Height 1 7/8 in, Overall Width 1 7/8 in, Weight 0.48 lb, Color Gray, Compatible Conduit Trade Size 1 1/4 in, Concrete Tight Yes, Connection Orientation Straight, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 120V AC, 240V AC (CE250N002)
- MIDWEST FASTENER 5/32" Aluminum Cable Ferrules 10PK (64264)
- GARDNER BENDER Three Port LeverGard Lever Wire Con, PK 5 (19-PCL3)
- GARDNER BENDER Crimp, Steel, 10 to 18 AWG, PK100 (10-410C)
- RACO Reducing Bushing, 1-1/4" to 1" Conduit Sz (1147)
- RACO Compression Coupling, 1-25/32" L (2823)
- RACO Cable Connector, Snap In, 1/2 In (2800)
- RACO Compression Connector, 2" Conduit Size (2808)
- RACO Grounding Connector, 2 In., Nylon, Straight (3518-3)
- RACO Compression Connector, 3/4" Conduit, Steel (2903RT)
- RACO 1 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 5 each (3404-8)
- Raco Conduit Fittings