Shop All Conduit Fittings
Raco
Compression Coupling, 3-23/64" L, Steel
Mfr # 2928
Zoro # G5492177
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 3 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2928
- Zoro # G5492177
- UPC # 050169029282
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 3 11/32 in |
Conduit Trade Size | 2 in |
Length | 3.366 in |
Trade Size | 2 in |
Width | 2.618 in |
Height (In.) | 2.618 in |
Overall Width | 2 19/32 in |
Overall Height | 2 19/32 in |
Compatible Conduit Trade Size | 2 in |
Height | 2.618 in |
Dimensions | 3.366 in x 2.618 in x 2.618 in |
Description
Compression Conduit Coupling, Steel, Trade Size 2 in, Overall Length 3 11/32 in, Finish Zinc Plated, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards cULus Listed, For Use With EMT, For Conduit Type EMT, Overall Height 2 19/32 in, Overall Width 2 19/32 in, Weight 0.79 lb, Color Gray, Compatible Conduit Trade Size 2 in, Concrete Tight Yes, Connection Orientation Straight, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 30 ft. (9787)
- PANELTRONICS Circuit Breaker, 20A, 2 Pole, Not Rated (206-081S)
- DIVERSITECH Conduit, Non-Metal, 1/2"x100 ft, 100ft/Roll (750-12100)
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK (HBL2621BK)
- RACO Compression Connector, 2" Conduit Size (2808)
- RACO Set Screw Connector, 2-7/8" L, Steel (2008)
- RACO Set Screw Coupling, 2-13/32" L, 1" Conduit (2024)
- RACO Insulated Connector, 3/4 In., 45 Deg (3563)
- RACO Insulated Connector, 3/8 In., 45 Deg (3561)
- RACO Service Entrance Head, 3 In., Aluminum (2412)
- CARLON Elbow Conduit 90Deg Sch40 3In (UA9AL-CAR)
- Raco Conduit Fittings