Shop All Conduit Fittings
Raco
Compression Coupling, 3-19/64" L, Steel
Mfr # 2926
Zoro # G5492186
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 3 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2926
- Zoro # G5492186
- UPC # 050169029268
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 3 9/32 in |
Conduit Trade Size | 1 1/2 in |
Length | 3.307 in |
Height (In.) | 2.146 in |
Width | 2.146 in |
Trade Size | 1 1/2 in |
Overall Width | 2 1/8 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Height | 2 1/8 in |
Dimensions | 3.307 in x 2.146 in x 2.146 in |
Height | 2.146 in |
Description
Compression Conduit Coupling, Steel, Trade Size 1 1/2 in, Overall Length 3 9/32 in, Finish Zinc Plated, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards cULus Listed, For Use With EMT, For Conduit Type EMT, Overall Height 2 1/8 in, Overall Width 2 1/8 in, Weight 0.53 lb, Color Gray, Compatible Conduit Trade Size 1 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 1 ft. 6 in. L, Solid, 14 ga. (FS-500 GR 18.00)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Orange (HS364-S10-ORANGE)
- SCHNEIDER ELECTRIC Replacement Magnetic Coil, 208VAC, 50/60Hz (LXD3LE7)
- EPSON Continuous Label Roll, Thermal-Transfer (B208STBWPX)
- RACO Sealing Washer, 3/16" L, 1-1/2", PK5 (2456)
- RACO Nipple, 1 In Conduit, Zinc, 27/32 In L (1664)
- RACO Combination Coupling, 1/2" Conduit (1941)
- RACO 3/8 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 15 each (3401-8)
- RACO Grounding Bushing, 1-61/64" L, 2" Conduit (1218)
- RACO Sealing Washer, 11/64" L, 1-1/4" (2455)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2 to 1-1/2 (ES200150)
- Raco Conduit Fittings