Shop All Conduit Fittings
Raco
Compression Coupling, 2" Conduit Size
Mfr # 2828
Zoro # G5766997
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 2 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2828
- Zoro # G5766997
- UPC # 050169028384
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 7/32 in |
Conduit Trade Size | 2 in |
Length | 2.469 in |
Trade Size | 2 in |
Width | 2.656 in |
Height (In.) | 2.656 in |
Overall Height | 2 3/8 in |
Overall Width | 2 3/8 in |
Compatible Conduit Trade Size | 2 in |
Height | 2.406 in |
Dimensions | 2.469 in x 2.406 in x 2.406 in |
Description
Compression Conduit Coupling, Zinc, Trade Size 2 in, Overall Length 2 7/32 in, Finish Plain, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards CSA, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 2 3/8 in, Overall Width 2 3/8 in, Weight 0.92 lb, Color Gray, Compatible Conduit Trade Size 2 in, Concrete Tight Yes, Connection Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU362RB)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (MF-90-2WW)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS10S0300)
- ZORO SELECT Cable Clamp, Nylon, 1 3/8 In, PK10 (22CC50D1375B)
- RACO Conn, Emt Indenter, Insul, 3/4", Steel (1993)
- RACO Offset Nipple, 1", Metallic, 2-3/4" L (1454)
- RACO Compression Connector, 1-9/32" L, Steel (2913)
- RACO UF Cable Connector, 1-37/64" L, 2" Conduit (2858)
- RACO Compr Connector, Rgd/Imc, 3/4", Insul, Stl (3803RAC)
- RACO Cordgrip Conn, 45, 1/2", 0.35-0.45, Blue (3745-2)
- HALEX 2 in. Electrical Metallic Tube EMT Set-Screw Connector (62720)
- Raco Conduit Fittings