Shop All Conduit Fittings
Raco
Compression Coupling, 2-7/32"L, 2" Conduit
Mfr # 1828
Zoro # G5491985
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 2 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1828
- Zoro # G5491985
- UPC # 050169018286
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 7/32 in |
Conduit Trade Size | 2 in |
Length | 2.219 in |
Width | 2-3/4 in |
Height (In.) | 2-3/4 in |
Trade Size | 2 in |
Overall Width | 2 3/4 in |
Compatible Conduit Trade Size | 2 in |
Overall Height | 2 3/4 in |
Dimensions | 2.219 in x 2.75 in x 2.75 in |
Height | 2.75 in |
Description
Compression Coupling, Steel, Trade Size 2 in, Overall Length 2 7/32 in, Finish Zinc Plated, Compatible Conduit Type RMC, Thread Type UNS, Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, For Use With Unthreaded RMC, For Conduit Type IMC, RMC, Overall Height 2 3/4 in, Overall Width 2 3/4 in, Weight 1.15 lb, Color Gray, Compatible Conduit Trade Size 2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 60V DC, 5 Pins (RSL1PVFU)
- SCHNEIDER ELECTRIC Drilled front plate, Harmony XAP, XB2 SL, metal, 1 cut out, 72x72mm, 22mm (XAPE301)
- TRIPP LITE UPS System, 2.2 kVA, 4 Outlets, Desktop/Tower, Out: 120V AC , In:120V AC (SMART2200RM2U)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB14)
- RACO Set Screw Coupling, 1-7/8" L, 1" Conduit (3024)
- RACO Reducing Bushing, 1-1/4" to 1" Conduit Sz (1147)
- RACO Compression Coupling, 2-21/64" L, Steel (2924RT)
- RACO Set Screw Connector, 1-1/4" Conduit, Steel (3005)
- RACO Noninsulated Connector, 4" Conduit Size (3416)
- RACO Noninsulated Connector, 1 In., Steel (3404)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Locknut, 100PK (LN75)
- Raco Conduit Fittings