Shop All Conduit Fittings
Raco
Compression Coupling, 2-5/32" L, Steel
Mfr # 2923RT
Zoro # G5493035
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Blue, Gray
- Overall Length 2 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2923RT
- Zoro # G5493035
- UPC # 050169292396
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 5/32 in |
Conduit Trade Size | 3/4 in |
Length | 2.306 in |
Height (In.) | 1.35 in |
Width | 1.255 in |
Trade Size | 3/4 in |
Inside Diameter | 0.87 in |
Overall Height | 1 11/32 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Width | 1 1/4 in |
Outside Diameter | 1.35 in |
Dimensions | 2.306 in x 1.255 in x 1.35 in |
Height | 1.35 in |
Description
Compression Conduit Coupling, Steel, Trade Size 3/4 in, Overall Length 2 5/32 in, Finish Zinc Plated, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards cULus Listed, UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 11/32 in, Overall Width 1 1/4 in, Weight 0.18 lb, Color Blue, Gray, Compatible Conduit Trade Size 3/4 in, Connection Orientation Straight, Connection Type Compression, Includes Clamp, Inside Diameter 0.87 in, Outside Diameter 1.35 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-50222-14)
- DAYTON Circuit Breaker, NDB2-63 B50/2 Series 50A, 2 Pole, 480V AC, B Curve (5ZUY0)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362)
- PACER GROUP Pacer Black 14 AWG Primary Wire, 100' (WUL14BK-100)
- RACO Locknut, 2", Steel, Non Ul (1198)
- RACO Grounding Bushing, 37/64" L, 1/2" Conduit (1262DC)
- RACO Set Screw Connector, 1-1/4" Conduit (2605)
- RACO Compression Coupling, 2-21/64" L, Steel (2924RT)
- RACO Connector, Flex Ac/Mc, 90, 1-1/4", Zinc (2695)
- RACO CONNECTOR FLEX AC/MC 1" DIE CAST ZINC (2194)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SW)
- Raco Conduit Fittings