Shop All Conduit Fittings
Raco
Compression Coupling, 2-1/8" L, Zinc
Mfr # 2825
Zoro # G5492606
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2825
- Zoro # G5492606
- UPC # 050169028254
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/8 in |
Conduit Trade Size | 1 1/4 in |
Length | 2.125 in |
Height (In.) | 1.781 in |
Trade Size | 1 1/4 in |
Width | 1.781 in |
Overall Height | 1 3/4 in |
Overall Width | 1 3/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Height | 1.781 in |
Dimensions | 2.125 in x 1.781 in x 1.781 in |
Description
Compression Conduit Coupling, Zinc, Trade Size 1 1/4 in, Overall Length 2 1/8 in, Finish Plain, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 1 3/4 in, Overall Width 1 3/4 in, Weight 0.3 lb, Color Gray, Compatible Conduit Trade Size 1 1/4 in, Concrete Tight Yes, Connection Orientation Straight, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Double-Bit Keys, Plastic (GKEY3MMDB)
- TY-RAP 9" L Wrap Hook-&-Loop Cable Tie BK PK 10 (FO200-50-0)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH221NRB)
- ZORO SELECT Toggle Switch Boot, 15/32 In, Rubber (5RLW2)
- RACO Compression Coupling, 1-11/32" L (2832)
- RACO 3/4 Conduit Connector (4723)
- RACO Insulated Connector, 1 In., Malleable Iron (3514RAC)
- RACO Connector, Flex Conduit, Tite Bite, 1/2 In, Material: Malleable Iron (2102)
- RACO Noninsulated Conector, 1-1/2 In., Straight (3406)
- RACO Combination Coupling, 3/4" Conduit, Steel (1433)
- PROFESSIONAL PLASTICS Duct Spacer Intermediate 3.000 X 3.000, Item# 4130-30 [Case] (FABDUCTSPACER4130-30-CS160-PC)
- Raco Conduit Fittings