Shop All Conduit Fittings
Raco
Compression Coupling, 1-25/32" L
Mfr # 2823
Zoro # G5493175
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 1 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2823
- Zoro # G5493175
- UPC # 050169028230
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 25/32 in |
Conduit Trade Size | 3/4 in |
Length | 1.781 in |
Height (In.) | 1.109 in |
Trade Size | 3/4 in |
Width | 1.109 in |
Overall Height | 1 3/32 in |
Overall Width | 1 3/32 in |
Compatible Conduit Trade Size | 3/4 in |
Dimensions | 1.781 in x 1.109 in x 1.109 in |
Height | 1.109 in |
Description
Compression Conduit Coupling, Zinc, Trade Size 3/4 in, Overall Length 1 25/32 in, Finish Plain, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards cULus Listed, For Use With EMT, For Conduit Type EMT, Overall Height 1 3/32 in, Overall Width 1 3/32 in, Weight 0.16 lb, Color Gray, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes, Connection Orientation Straight, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/2'' Nylon Strain Relief Connector, 25PK (NSR12L)
- EATON BUSSMANN Circuit Breaker, BP Series 20A (BP/MB-20)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK100 (CAT6-HSPJAR)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE1-6)
- RACO Cordgrip Conn, 1", 0.75-0.875, Alum (4804-3)
- RACO Locknut, 4 ", Steel, Non Ul (1201)
- RACO Set Screw Coupling, Steel (2152)
- RACO Compression Coupling, 1-13/32" L, Steel (1822)
- RACO Insulated Connector, 1-1/4 In., 90 Deg (3545)
- RACO Connector, Flex Ac/Mc, 90, 1-1/2", Zinc (2696)
- RACO Bushing, 23/32" L, 2" Conduit (1108)
- Raco Conduit Fittings