Shop All Conduit Fittings
Raco
Compression Coupling, 1-1/4" Conduit Size
Mfr # 2835
Zoro # G5767006
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2835
- Zoro # G5767006
- UPC # 050169028353
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 13/16 in |
Conduit Trade Size | 1 1/4 in |
Length | 1.828 in |
Thread Size | 1 1/4"-11 1/2 |
Trade Size | 1 1/4 in |
Width | 1.781 in |
Height (In.) | 1.781 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Width | 1 3/4 in |
Overall Height | 1 3/4 in |
Dimensions | 1.828 in x 1.781 in x 1.781 in |
Height | 1.781 in |
Description
Compression Conduit Connector, Zinc, Trade Size 1 1/4 in, Overall Length 1 13/16 in, Finish Plain, Insulated Yes, Compatible Conduit Type EMT, Thread Size 1 1/4 In.-11 1/2, Thread Type NPS, Conduit Fitting Type Connector, Standards CSA, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 1 3/4 in, Overall Width 1 3/4 in, Weight 0.37 lb, Color Gray, Compatible Conduit Trade Size 1 1/4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (6EAV1)
- SQUARE D Motor Circuit Protector 600V 100A (HJL36100M73)
- GARDNER BENDER Gardner Bender 13-084 WingGard®, Yellow, #84 - 500 pk. (13-084)
- STEREN Surface Jack White, Telephone, 4C (300-145WH)
- RACO Compression Connector, 1/2" Conduit, Steel (2902RT)
- RACO Combination Coupling, 1/2" Conduit (1941)
- RACO Conn Flex, Ac/Mc, 90 deg., 3/8", Mall Iron (2201)
- RACO 3/8 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 15 each (3401-8)
- RACO Sealing Washer, 3/16" L, 2" (2458)
- RACO Insulated Conector, 1/2 In., Nylon, Straght (3512-3)
- RACO Emt Set Screw Conn, 4", Die Cast Zinc (2646)
- Raco Conduit Fittings