Shop All Conduit Fittings
Raco
Compression Coupling, 1-1/2" L, Steel
Mfr # 1823
Zoro # G5492691
original price:
$9.69
5% off
new price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1823
- Zoro # G5492691
- UPC # 050169018231
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 1/2 in |
Conduit Trade Size | 3/4 in |
Length | 1.5 in |
Width | 1.297 in |
Height (In.) | 1.297 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Width | 1 9/32 in |
Overall Height | 1 9/32 in |
Dimensions | 1.5 in x 1.297 in x 1.297 in |
Height | 1.297 in |
Description
Compression Coupling, Steel, Trade Size 3/4 in, Overall Length 1 1/2 in, Finish Zinc Plated, Compatible Conduit Type RMC, Thread Type UNEF, Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, For Use With Unthreaded RMC, For Conduit Type IMC, RMC, Overall Height 1 9/32 in, Overall Width 1 9/32 in, Weight 0.27 lb, Color Gray, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Lockable Fuel Cap for Diesel Generator (6512)
- TATCO 3/16" x 11" L Nylon Cable Tie 50 lb PK 500 (22700)
- SCHNEIDER ELECTRIC Overload Relay Mounting Kit, D-Line (LAD7B106)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG3J62X)
- RACO Rigid/EMT Conduit Coupling, 3-1/8 In. L (1510)
- RACO Rgd/Imc Hub, 4", Insul Die Cast Zinc (1716)
- RACO Sealing Locknut, 1-1/2", Steel (1206)
- RACO Offset Nipple, 2", Die Cast Zinc (1458)
- RACO Insulated Conector, 1/2 In., Nylon, Straght (3512-3)
- RACO Locknut, 5/32" L, 3/4" Conduit Steel (1193)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 1/2'' Reducing Washer, 50PK (RW41)
- Raco Conduit Fittings