Shop All Conduit Fittings
Raco
Compression Connector, Steel
Mfr # 2906RT
Zoro # G5492439
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Blue, Gray
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2906RT
- Zoro # G5492439
- UPC # 050169290699
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/4 in |
Conduit Trade Size | 1 1/2 in |
Length | 2.155 in |
Width | 2.140 in |
Trade Size | 1 1/2 in |
Height (In.) | 2.31 in |
Compatible Conduit Trade Size | 1 1/2 in |
Inside Diameter | 1.78 in |
Overall Width | 2 1/8 in |
Overall Height | 2 9/32 in |
Outside Diameter | 2.31 in |
Dimensions | 2.155 in x 2.14 in x 2.31 in |
Height | 2.31 in |
Description
Compression Conduit Connector, Steel, Trade Size 1 1/2 in, Overall Length 2 1/4 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cULus Listed, UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 2 9/32 in, Overall Width 2 1/8 in, Weight 0.43 lb, Color Blue, Gray, Compatible Conduit Trade Size 1 1/2 in, Connection Orientation Straight, Connection Type Compression, Includes Clamp, Inside Diameter 1.78 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, Gray, 2-Pole Type, Toggle (4902BGRY)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 45 ft (PAREB-48F-45)
- HUBBELL 50A Twist-Lock Plug 3P 4W 600VAC/250VDC BK/WT (HBL7765C)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SAO12V08)
- RACO Locknut, 5", Steel, Non Ul (1219)
- RACO Connector, Flex Conduit, Tite Bite, 1 In (2104)
- RACO UF Cable Connector, 1-1/2" Conduit (2856)
- RACO Grounding Connector, 1-1/2 In., Nylon (3516-3)
- RACO Cordgrip Conn, 1/2", 0.125-0.187, Alum (4801-1)
- RACO Three Piece Coupling, Malleable Iron (1508)
- HALEX 1/2 in. Electrical Metallic Tube EMT Compression Connectors, 5PK (26230)
- Raco Conduit Fittings