Shop All Conduit Fittings
Raco
Compression Connector, 2-7/64" L, Steel
Mfr # 2905RT
Zoro # G5492545
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Blue, Gray
- Overall Length 2 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2905RT
- Zoro # G5492545
- UPC # 050169290590
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 3/32 in |
Conduit Trade Size | 1 1/4 in |
Length | 2.076 in |
Height (In.) | 2.04 in |
Trade Size | 1 1/4 in |
Width | 1.910 in |
Compatible Conduit Trade Size | 1 1/4 in |
Outside Diameter | 2.04 in |
Overall Width | 1 29/32 in |
Inside Diameter | 1.38 in |
Overall Height | 2 1/32 in |
Height | 2.04 in |
Dimensions | 2.076 in x 1.91 in x 2.04 in |
Description
Compression Conduit Connector, Steel, Trade Size 1 1/4 in, Overall Length 2 3/32 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cULus Listed, UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 2 1/32 in, Overall Width 1 29/32 in, Weight 0.36 lb, Color Blue, Gray, Compatible Conduit Trade Size 1 1/4 in, Connection Orientation Straight, Connection Type Compression, Includes Clamp, Inside Diameter 1.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Ivory (HBL415HI)
- L.H. DOTTIE L.H. Dottie 2'' Insulated Ground Bushing w/ Lay In Lug, 10PK (GBL200)
- CANTEX Electrical Box, Junction Box, PVC, Square (5133711U)
- NVENT HOFFMAN Flexible Fitting, 6.00x6.00, Rubber (F66WFFFG)
- RACO Noninsulated Connector, Gray, Nylon (4734)
- RACO UF Cable Connector, 1-37/64" L, 2" Conduit (2858)
- RACO Insulated Connector, 1-1/4 In., 90 Deg (3545)
- RACO Noninsulated Connector, Multi-Angle (4733)
- RACO Compression Connector, 1-1/4" Conduit (2805)
- RACO Lock Nut for Threaded RMC/IMC, 1/2 in Size, Steel, Zinc Plated (1192)
- APPLETON ELECTRIC Reducing Bushing, Haz, Al, 1-1/2 to 1-1/4In (RB150-125A)
- Raco Conduit Fittings