Shop All Conduit Fittings
Raco
Compression Connector, 2-7/64" L
Mfr # 2915RT
Zoro # G5492280
$6.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Black, Gray
- Overall Length 2 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2915RT
- Zoro # G5492280
- UPC # 050169291597
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 3/32 in |
Conduit Trade Size | 1 1/4 in |
Length | 2.215 in |
Trade Size | 1 1/4 in |
Width | 1.910 in |
Height (In.) | 2.04 in |
Compatible Conduit Trade Size | 1 1/4 in |
Height | 2.04 in |
Dimensions | 2.215 in x 1.91 in x 2.04 in |
Description
Compression Conduit Connector, Steel, Trade Size 1 1/4 in, Overall Length 2 3/32 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cULus Listed, For Use With EMT, For Conduit Type EMT, Weight 0.37 lb, Color Black, Gray, Compatible Conduit Trade Size 1 1/4 in, Connection Type Compression, Includes Clamp, Rain Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115°C, 24/48V AC, 240/480V AC (T181065)
- FESTO Mounting Kit SMBR-8-10 (SMBR-8-10)
- GO POWER! Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (80176)
- 3M Shrink Tubing, 2.67in ID, Black, 6in, PK10 (8429-6)
- RACO Emt Insulating Bushing, 1-1/4" (2175RAC)
- RACO EMT COMPR CONNECTOR 1-1/2" DC ZINC (2806)
- RACO Emt Compr Coupling, 3", Steel (2952)
- RACO NMSC Connector, 1-7/64" L, 1" Conduit (2864)
- RACO Reducing Washer, 2" to 1" Conduit Size (1377)
- RACO Insulated Connector, 2-1/2" Conduit Size (3520)
- RACO Compression Coupling, 2-7/8" L, 2" Conduit (2928RT)
- Raco Conduit Fittings