Shop All Conduit Fittings
Raco
Compression Connector, 2-1/4" L, Steel
Mfr # 2916
Zoro # G6124837
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2916
- Zoro # G6124837
- UPC # 050169029169
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 2 1/4 in |
Conduit Trade Size | 1 1/2 in |
Length | 2.25 in |
Height (In.) | 2.27 in |
Trade Size | 1 1/2 in |
Width | 2.270 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Width | 2 1/4 in |
Overall Height | 2 1/4 in |
Height | 2.27 in |
Dimensions | 2.25 in x 2.27 in x 2.27 in |
Description
Compression Conduit Connector, Steel, Trade Size 1 1/2 in, Overall Length 2 1/4 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cULus Listed, For Use With EMT, For Conduit Type EMT, Overall Height 2 1/4 in, Overall Width 2 1/4 in, Weight 0.47 lb, Color Gray, Compatible Conduit Trade Size 1 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J21)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ1I)
- ELECTRIDUCT EZ Rubber Cable Protectors (CP-RPS-EZ-2X-135)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 1 Pole, 120/240V AC (B120H)
- RACO RMC Reducing Bushing, NPS, Steel, Zinc Plated, 1/2 in to 3/4 in Size, Gray (1142)
- RACO Reducing Washer, 1-1/2" to 1" Conduit Sz (1373)
- RACO Combination Coupling, 3/4" Conduit, Steel (1433)
- RACO Conn Flex, Ac/Mc, 90 deg., 2-1/2", Mall Iron (2210)
- RACO Compr Connector, Rgd/Imc, 2", Insul, Stl (3808RAC)
- RACO Conn Flex, Ac/Mc, 90 deg., 3-1/2", Mall Iron (2214)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2-1/2 to 2 (ES250200)
- Raco Conduit Fittings