Shop All Conduit Fittings
Raco
Compression Connector, 1/2" Conduit, Steel
Mfr # 2902RT
Zoro # G5493279
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Blue, Gray
- Overall Length 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2902RT
- Zoro # G5493279
- UPC # 050169290293
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 9/16 in |
Conduit Trade Size | 1/2 in |
Length | 1.556 in |
Trade Size | 1/2 in |
Height (In.) | 1.12 in |
Width | 1.050 in |
Outside Diameter | 1.12 in |
Overall Height | 1 3/32 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 1 1/32 in |
Inside Diameter | 0.72 in |
Height | 1.12 in |
Dimensions | 1.556 in x 1.05 in x 1.12 in |
Description
Compression Conduit Connector, Steel, Trade Size 1/2 in, Overall Length 1 9/16 in, Finish Zinc Plated, Insulated No, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cULus Listed, UL 514B, For Use With EMT, For Conduit Type EMT, Overall Height 1 3/32 in, Overall Width 1 1/32 in, Weight 0.1 lb, Color Blue, Gray, Compatible Conduit Trade Size 1/2 in, Connection Orientation Straight, Connection Type Compression, Includes Clamp, Inside Diameter 0.72 in, Outside Diameter 1.12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Dataline Surge Suppressor, Rj45 100 & 10 (DNET1)
- RELAY AND CONTROL Reversing Drum Switch, RS-1 (RS-1)
- WHITE-RODGERS Contactor (120-908)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3/4 In., 10 ft. L, Aluminum (746057)
- RACO Sealing Washer, 5/32" L, 3/4" (2453)
- RACO Nipple, 1-1/4 In Conduit, Zinc, 7/8 In L (1665)
- RACO Insulated Connector, 4 In., Straight (3526)
- RACO RGD/IMC SET SCREW COUPLING 1/2" STEEL (3022)
- RACO Compr Connector, Rgd/Imc, 2", Insul, Stl (3808RAC)
- RACO Pulling Elbow, Zinc, 1/2 In. (2762)
- EATON CUTLER-HAMMER Hub Meter Socket Adapter Alum (DS900AP)
- Raco Conduit Fittings