Shop All Conduit Fittings
Raco
Compression Connector, 1-9/32" L, Steel
Mfr # 2913
Zoro # G5492929
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 1 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2913
- Zoro # G5492929
- UPC # 050169029138
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 9/32 in |
Conduit Trade Size | 3/4 in |
Length | 1.28 in |
Width | 1.280 in |
Height (In.) | 0.394 in |
Trade Size | 3/4 in |
Overall Width | 1 1/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Height | 3/8 in |
Dimensions | 1.28 in x 1.28 in x 0.394 in |
Height | 0.394 in |
Description
Compression Conduit Connector, Steel, Trade Size 3/4 in, Overall Length 1 9/32 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cULus Listed, For Use With EMT, For Conduit Type EMT, Overall Height 3/8 in, Overall Width 1 1/4 in, Weight 0.17 lb, Color Gray, Compatible Conduit Trade Size 3/4 in, Concrete Tight Yes, Connection Orientation Straight, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L21-30P 30A 3-Phase 120/208V 3PY, 5-Wire Locking Male UL, C-UL Approval in Black (ASL2130P-BK)
- ZORO SELECT Locking Connector Yellow/White Nylon 30A L5-30R (70530NCCR)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750, Mesh (RSSS-212-E)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (CR20IGI)
- RACO Rgd/Imc Hub, 4", Insul Die Cast Zinc (1716)
- RACO Rgd/Imc Compression Connector 1-1/2" Steel (1808)
- RACO Bushing, 9/16" L, 3/4" Conduit (1103)
- RACO Emt Set Screw Conn, Insul, 1-1/2", Stl (2126)
- RACO Connctr, Flx, Doubl Bite, 1", Insul Steel (3304DB)
- RACO UF Cable Connector, 1-1/4" Conduit (2855)
- RACO Compression Connector, 3/4" Conduit, Steel (2903RT)
- Raco Conduit Fittings