Shop All Conduit Fittings
Raco
Compression Connector, 1-51/64" L, Steel
Mfr # 2913RT
Zoro # G5493008
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Black, Gray
- Overall Length 1 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2913RT
- Zoro # G5493008
- UPC # 050169291399
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 25/32 in |
Conduit Trade Size | 3/4 in |
Length | 1.762 in |
Height (In.) | 1.35 in |
Width | 1.255 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Height | 1.35 in |
Dimensions | 1.762 in x 1.255 in x 1.35 in |
Description
Compression Conduit Connector, Steel, Trade Size 3/4 in, Overall Length 1 25/32 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cULus Listed, For Use With EMT, For Conduit Type EMT, Weight 0.14 lb, Color Black, Gray, Compatible Conduit Trade Size 3/4 in, Connection Type Compression, Includes Clamp, Rain Tight Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Clamp, 316 SS, 1/2 In (S60500SC00)
- STEEL CITY Electrical Box Cover, 1 Gang, Round, Polycarbonate (P 68 DRC BRN)
- TELEMECANIQUE SENSORS Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 4A @ 240V AC, Actuator Location: Top (XCKD2106M12)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B11)
- RACO Rigid Compression Coupling, 5-3/4 In. L (1830)
- RACO Compression Coupling, 1-1/2" L, Steel (1823)
- RACO Nipple, 1-1/4 In Conduit, Zinc, 7/8 In L (1665)
- RACO Fixtr Cvr, Sq, Open, Raised 1-1/4, Ears, 4" (758)
- RACO Insulated Connector, 2 In., Malleable Iron (3568)
- RACO Insulated Connector, 1/2 In., 45 Deg (3562)
- L.H. DOTTIE L.H. Dottie 3/4'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4575)
- Raco Conduit Fittings