Shop All Conduit Fittings
Raco
Compression Connector, 1-33/64" L, Zinc
Mfr # 2804
Zoro # G5492886
original price:
$4.39
31% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2804
- Zoro # G5492886
- UPC # 050169028049
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 1/2 in |
Conduit Trade Size | 1 in |
Length | 1.516 in |
Trade Size | 1 in |
Width | 1.406 in |
Height (In.) | 1.406 in |
Thread Size | 1"-11 1/2 |
Compatible Conduit Trade Size | 1 in |
Overall Width | 1 3/8 in |
Overall Height | 1 3/8 in |
Height | 1.406 in |
Dimensions | 1.516 in x 1.406 in x 1.406 in |
Description
Compression Conduit Connector, Zinc, Trade Size 1 in, Overall Length 1 1/2 in, Finish Plain, Insulated No, Compatible Conduit Type EMT, Thread Size 1 In.-11 1/2, Thread Type NPS, Conduit Fitting Type Connector, Standards CSA Certified, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 1 3/8 in, Overall Width 1 3/8 in, Weight 0.21 lb, Color Gray, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE 12" L Gear Tie BK/OR/YL PK 12 (GTPP12-A1-R8)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PWRI300012120S)
- MULBERRY Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Toggle Switch (30499)
- BLACKBURN Mechanical Conn, Offset Tang, 2 to 8 AWG (BTC0208)
- RACO Reducing Washer, 1-1/2" to 1-1/4" Conduit (1374)
- RACO Reducing Washer, 2-1/2" to 2" Conduit Sz (1383)
- RACO Connector, Flex Conduit, Tite Bite, 1 In (3304)
- RACO Noninsulated Connector, 1-1/4 In., 45 Deg (3445)
- RACO Cast EMT Compression Coupling, Metallic (2872)
- RACO Set Screw Connector, 1-1/2" Conduit, Steel (3006)
- L.H. DOTTIE L.H. Dottie 1'' Combo Coupling, 10PK (CF3)
- Raco Conduit Fittings