Shop All Conduit Fittings
Raco
Compression Connector, 1-29/32" L, Steel
Mfr # 2914
Zoro # G5492335
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 1 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2914
- Zoro # G5492335
- UPC # 050169029145
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 29/32 in |
Conduit Trade Size | 1 in |
Length | 1.9 in |
Width | 1.640 in |
Trade Size | 1 in |
Height (In.) | 1.64 in |
Overall Width | 1 5/8 in |
Compatible Conduit Trade Size | 1 in |
Overall Height | 1 5/8 in |
Dimensions | 1.9 in x 1.64 in x 1.64 in |
Height | 1.64 in |
Description
Compression Conduit Connector, Steel, Trade Size 1 in, Overall Length 1 29/32 in, Finish Zinc Plated, Insulated Yes, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards cULus Listed, For Use With EMT, For Conduit Type EMT, Overall Height 1 5/8 in, Overall Width 1 5/8 in, Weight 0.26 lb, Color Gray, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Orientation Straight, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Electronic Timer, 7 Days, (2) SPST-NO (H5L-A)
- DWYER INSTRUMENTS Hazardous Location Pressure Sensor (1950-1-2F)
- NVENT HOFFMAN Filter, For Mfr. No. AVK66 (AFLT66)
- LEVITON Conn Lock Non-Nema 20A (07314-0PC)
- RACO Emt Insulating Bushing, 1/2" (2172RAC)
- RACO Reducing Bushing, 1-1/4" to 1" Conduit Sz (1147)
- RACO Noninsulated Connector, Straight, Nylon (4726)
- RACO Rigid 3-Piece Coupling, Steel, 3-1/2 In. L (1514)
- RACO Reducing Washer, 3-1/2" To 2", Steel (1389)
- RACO Locknut, 7/32" L, 1-1/4" Conduit Steel (1005)
- RACO Lock Nut for Threaded RMC/IMC, 1/2 in Size, Steel, Zinc Plated (1192)
- Raco Conduit Fittings