Shop All Conduit Fittings
Raco
Compression Connector, 1-1/4" Conduit
Mfr # 2805
Zoro # G5492490
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 2805
- Zoro # G5492490
- UPC # 050169028056
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 13/16 in |
Conduit Trade Size | 1 1/4 in |
Length | 1.828 in |
Width | 1.781 in |
Height (In.) | 1.781 in |
Thread Size | 1 1/4"-11 1/2 |
Trade Size | 1 1/4 in |
Overall Width | 1 3/4 in |
Overall Height | 1 3/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Dimensions | 1.828 in x 1.781 in x 1.781 in |
Height | 1.781 in |
Description
Compression Conduit Connector, Zinc, Trade Size 1 1/4 in, Overall Length 1 13/16 in, Finish Plain, Insulated No, Compatible Conduit Type EMT, Thread Size 1 1/4 In.-11 1/2, Thread Type NPS, Conduit Fitting Type Connector, Standards CSA Certified, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 1 3/4 in, Overall Width 1 3/4 in, Weight 0.35 lb, Color Gray, Compatible Conduit Trade Size 1 1/4 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contacts Kit, NEMA Sz 0, 1 Pole (75CF14)
- C2G 25Ft Blue Snagless Cat6 Cable Taa (10319)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 194F (72-N1)
- HONEYWELL Limit Switch Replacement Rotary Head for LSJ-A Series (LSZ1JGA)
- RACO Compression Coupling, 1" Conduit, Steel (1824)
- RACO Connctr, Flx, Doubl Bite, 1", Insul Steel (3304DB)
- RACO Compression Connector, Steel (2906RT)
- RACO Compression Connector, 2" Conduit Size (2808)
- RACO 3" Steel Lock Nut (1012)
- RACO Compression Connector, 2" Conduit (2918)
- HALEX 3/4 In. to 1/2 In. Plated Steel Rigid Reducing Washer, 4PK (26820)
- Raco Conduit Fittings