Shop All Conduit Fittings
Raco
Compr Connector, Rgd/Imc, 1/2", Insul, Stl
Mfr # 3802RAC
Zoro # G3756389
product price: $3.59
/ea
Sold in multiples of 25 for $89.75
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Color Gray
- Overall Length 1 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3802RAC
- Zoro # G3756389
- UPC # 050169538029
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 25/32 in |
Conduit Trade Size | 1/2 in |
Length | 1.781 in |
Height (In.) | 1-1/8 in |
Width | 1-1/8 in |
Trade Size | 1/2 in |
Overall Width | 1 1/8 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 1 1/8 in |
Dimensions | 1.781 in x 1.125 in x 1.125 in |
Height | 1.125 in |
Description
Compression Connector, Iron; Steel, Trade Size 1/2 in, Overall Length 1 25/32 in, Finish Galvanized, Insulated Yes, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Connector, Standards CSA, UL Listed, For Use With Boxes, Enclosures, For Conduit Type IMC, RMC, Overall Height 1 1/8 in, Overall Width 1 1/8 in, Weight 0.11 lb, Color Gray, Compatible Conduit Trade Size 1/2 in, Connection Type Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 15A, 16 Pole, 300VAC (6ZEG3)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PV10-10F-L)
- HAMMOND Polycarbonate Enclosure, 2.44 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1555J2F42GY)
- SQUARE D Thermal Unit, 8.99 to 9.67A (A13.2)
- RACO Coupling Comb, Rgd/Imc, Emt, 1/2", Steel (1352)
- RACO Nipple, 3-1/2", Non-Insul Die Cast Znc (1674)
- RACO Set Screw Coupling, 3-3/8" L, Steel (2026)
- RACO Insulating Bushing, 31/64" L, 1" Conduit (1404)
- RACO Set Screw Coupling, 3-7/16" L, 2" Conduit (2628)
- RACO Noninsulated Connector, Straight, Nylon (4726)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1/2In (RB200-50)
- Raco Conduit Fittings