Shop All Conduit Fittings
Raco
Compr Connector, Rgd/Imc, 1-1/4", Ins Stl
Mfr # 3805RAC
Zoro # G3757019
product price: $16.89
/ea
Sold in multiples of 5 for $84.45
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Color Gray
- Overall Length 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3805RAC
- Zoro # G3757019
- UPC # 050169538050
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 9/16 in |
Conduit Trade Size | 1 1/4 in |
Length | 2.578 in |
Height (In.) | 1.953 in |
Trade Size | 1 1/4 in |
Width | 1.953 in |
Overall Height | 1 15/16 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Width | 1 15/16 in |
Dimensions | 2.578 in x 1.953 in x 1.953 in |
Height | 1.953 in |
Description
Rigid Compression Connector, Iron; Steel, Trade Size 1 1/4 in, Overall Length 2 9/16 in, Finish Galvanized, Insulated Yes, Compatible Conduit Type IMC, RMC, Thread Type NPS, Thread Gender Male, Conduit Fitting Type Connector, Standards CSA, UL Listed, For Use With Boxes, For Conduit Type IMC, RMC, Overall Height 1 15/16 in, Overall Width 1 15/16 in, Weight 0.53 lb, Color Gray, Compatible Conduit Trade Size 1 1/4 in, Concrete Tight Yes, Connection Type Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW463)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-4)
- RESIDEO Solid State Relay 208/240 Vac Input Voltage 24 Vac Control Signal (RT850T-240)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M045)
- RACO Conn Flex, Ac/Mc, Insul, 1-1/2", Mall Iron (3306)
- RACO Compression Coupling, 2" Conduit Size (2828)
- RACO Reducing Washer, 2" to 1-1/4" Conduit Sz (1378)
- RACO Connector, Flex Conduit, Tite Bite, 3/4 In (2103)
- RACO Set Screw Connector, 1-1/2" Conduit (2606)
- RACO 3/8 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 15 each (3401-8)
- KEEN 02-55083 1.25 in. Rigid Threaded Coupling (KE157602)
- Raco Conduit Fittings