Shop All Conduit Fittings
Raco
Compr Connector, Rgd/Imc, 1-1/2", Ins Stl
Mfr # 3806RAC
Zoro # G3756203
product price: $21.15
/ea
Sold in multiples of 5 for $105.75
$105.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Connector
- Conduit Fitting Material Steel/Malleable Iron
- Color Gray
- Overall Length 2 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 3806RAC
- Zoro # G3756203
- UPC # 050169538067
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 23/32 in |
Length | 2.719 in |
Conduit Trade Size | 1 1/2 in |
Width | 1.266 in |
Height (In.) | 1.266 in |
Trade Size | 1 1/2 in |
Overall Height | 1 1/4 in |
Overall Width | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/2 in |
Height | 1.266 in |
Dimensions | 2.719 in x 1.266 in x 1.266 in |
Description
Compression Connector, Iron; Steel, Trade Size 1 1/2 in, Overall Length 2 23/32 in, Finish Galvanized, Insulated Yes, Compatible Conduit Type IMC, RMC, Conduit Fitting Type Connector, Standards CSA, UL Listed, For Use With Boxes, For Conduit Type IMC, RMC, Overall Height 1 1/4 in, Overall Width 1 1/4 in, Weight 0.63 lb, Color Gray, Compatible Conduit Trade Size 1 1/2 in, Connection Type Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR24B)
- HUBBELL Auxiliary Contact, Break After Break (HBLAC1)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM5)
- TEMPCO Thermocouple Probe, Type J, Length 18 In (MTA01332)
- RACO Bonding Locknut, 7/32" L, 1" Conduit (1244)
- RACO Grounding Connector, 1 In., Malleable Iron (3544-3)
- RACO Sealing Locknut, 3/4", Steel (1203)
- RACO Handy Ell Connector Rgd 90 3/4 Zinc (2691)
- RACO Compression Connector, 2" Conduit (2918)
- RACO RMC Reducing Bushing, NPS, Steel, Zinc Plated, 1/2 in to 3/4 in Size, Gray (1142)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1 (EYF-100AL)
- Raco Conduit Fittings