Shop All Conduit Fittings
Raco
Combination Coupling, 3/4" Conduit, Steel
Mfr # 1433
Zoro # G5492061
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT, IMC, RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 2 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1433
- Zoro # G5492061
- UPC # 50169014332
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 21/32 in |
Conduit Trade Size | 3/4 in |
Length | 2.656 in |
Height (In.) | 1.063 in |
Trade Size | 3/4 in |
Width | 1.063 in |
Outside Diameter | 1.06 in |
Overall Height | 1 1/16 in |
Compatible Conduit Trade Size | 3/4 in |
Inside Diameter | 0.92 in |
Overall Width | 1 1/16 in |
Dimensions | 2.656 in x 1.063 in x 1.063 in |
Height | 1.063 in |
Description
Combination Conduit Coupling, Steel, Trade Size 3/4 in, Overall Length 2 21/32 in, Finish Zinc Plated, Compatible Conduit Type EMT, IMC, RMC, Conduit Fitting Type Coupling, Standards UL 514B, UL Listed, For Use With Unthreaded EMT, For Conduit Type EMT, IMC, RMC, Overall Height 1 1/16 in, Overall Width 1 1/16 in, Weight 0.23 lb, Color Gray, Compatible Conduit Trade Size 3/4 in, Connection Orientation Straight, Connection Type Set Screw, Inside Diameter 0.92 in, Outside Diameter 1.06 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, Twist Lock, 120VAC (LC4521LA)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 45A, 600V AC, Non-Indicating (LPJ-45SP)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 100' Length, 0.0508" Diameter, Natural (16BCW100)
- STENS Oil Seal, Honda 91201-Z0T-801 (495-703)
- RACO 3" Steel Lock Nut (1012)
- RACO Emt Set Screw Conn, Insul, 1-1/4", Steel (2125)
- RACO Noninsulated Connector, 3/4 In., Straight (3403)
- RACO Set Screw Connector, 1-11/16" L, Steel (2004)
- RACO Reducing Bushing, 2" to 1" Conduit Size (1154)
- RACO Pulling Elbow, Zinc, 1/2 In. (2762)
- CANTEX Elbow, 90 Degree, 1/2 In Conduit, PVC, Standards: UL (5133823)
- Raco Conduit Fittings