Shop All Conduit Fittings
Raco
Combination Coupling, 3/4" Conduit
Mfr # 1943
Zoro # G5492588
original price:
$5.49
9% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material Malleable Iron
- Color Gray
- Overall Length 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1943
- Zoro # G5492588
- UPC # 050169019436
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1 13/16 in |
Conduit Trade Size | 3/4 in |
Length | 1.828 in |
Width | 1-1/8 in |
Trade Size | 3/4 in |
Height (In.) | 1-3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Inside Diameter | 0.93 in |
Outside Diameter | 1.37 in |
Overall Height | 1 3/4 in |
Overall Width | 1 1/8 in |
Height | 1.75 in |
Dimensions | 1.828 in x 1.125 in x 1.75 in |
Description
Combination Conduit Coupling, Iron, Trade Size 3/4 in, Overall Length 1 13/16 in, Finish Zinc Plated, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards UL Listed, For Use With EMT Conduit to Flexible Conduit, For Conduit Type EMT, Overall Height 1 3/4 in, Overall Width 1 1/8 in, Weight 0.23 lb, Color Gray, Compatible Conduit Trade Size 3/4 in, Connection Orientation Straight, Connection Type Squeeze Coupling, Includes Clamp, Inside Diameter 0.93 in, Outside Diameter 1.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HF Replacement Filters (89134427R)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 35-Pack (VDV813-613)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, GFCI (14348)
- ANCOR Standard Duplex Cable - Flat 8/2 - 2x8mm - Red/Black - 100' (120910)
- RACO CONNECTOR FLEX AC/MC 90 1/2" ZINC (2692)
- RACO Noninsulated Connector, Multi-Angle, Gray (4731)
- RACO Compression Coupling, 1-13/32" L, Steel (1822)
- RACO Reducing Washer, 3-1/2" To 2", Steel (1389)
- RACO Rigid Insulated Set Screw, Steel (2162RAC)
- RACO Connector, Flex Ac/Mc, 2-1/2", Mall Irn (2110)
- CALCONDUIT Nipple, 3/4 in. x CL, GRC (876617)
- Raco Conduit Fittings