Shop All Conduit Fittings
Raco
Combination Coupling, 1/2" Conduit, Steel
Mfr # 1432
Zoro # G5491949
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT, IMC, RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1432
- Zoro # G5491949
- UPC # 050169014325
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 3/8 in |
Conduit Trade Size | 1/2 in |
Length | 2.203 in |
Width | 0.859 in |
Trade Size | 1/2 in |
Height (In.) | 0.859 in |
Outside Diameter | 0.85 in |
Inside Diameter | 0.71 in |
Overall Height | 27/32 in |
Overall Width | 27/32 in |
Compatible Conduit Trade Size | 1/2 in |
Dimensions | 2.203 in x 0.859 in x 0.859 in |
Height | 0.859 in |
Description
Combination Conduit Coupling, Steel, Trade Size 1/2 in, Overall Length 2 3/8 in, Finish Zinc Plated, Compatible Conduit Type EMT, IMC, RMC, Conduit Fitting Type Coupling, Standards UL 514B, UL Listed, For Use With Unthreaded EMT, For Conduit Type EMT, IMC, RMC, Overall Height 27/32 in, Overall Width 27/32 in, Weight 0.14 lb, Color Gray, Compatible Conduit Trade Size 1/2 in, Connection Orientation Straight, Connection Type Set Screw, Inside Diameter 0.71 in, Outside Diameter 0.85 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Outlet Adapter Orng 15A (00694-0OR)
- EATON CUTLER-HAMMER FILLER PLATES 3/4"" BG/5 (CHFPP)
- HONEYWELL R841C1169 208/240V Electric (R841C1169)
- TURCK SPLITTER CORDSET CABLE (P-07-KA110013-MSHA)
- RACO Groundng Bushng, Steel and Malleable Iron (1292RAC)
- RACO Handy Ell Connector Rgd 90 3/4 Zinc (2691)
- RACO Connector, Flex Conduit, Tite Bite, 3/4 In (2103)
- RACO Conn Svc Entr 2", Grommet 0.89 x 1.54 (2468)
- RACO Set Screw Connector, 1-15/32" L, Steel (2123)
- RACO Noninsulated Connector, 1/2 In., 45 Deg (3442)
- HALEX CMBNATN COPLNG ZNC 3/4 in.D (20492)
- Raco Conduit Fittings