Shop All Conduit Fittings
Raco
Combination Coupling, 1-39/64" L, Zinc
Mfr # 1852
Zoro # G6124855
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Coupling
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 1 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1852
- Zoro # G6124855
- UPC # 050169018521
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 19/32 in |
Conduit Trade Size | 1/2 in |
Length | 1.6 in |
Width | 0.900 in |
Height (In.) | 1.1 in |
Trade Size | 1/2 in |
Inside Diameter | 0.93 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 1 3/32 in |
Overall Width | 7/8 in |
Outside Diameter | 1.1 in |
Height | 1.1 in |
Dimensions | 1.6 in x 0.9 in x 1.1 in |
Description
Combination Conduit Coupling, Zinc, Trade Size 1/2 in, Overall Length 1 19/32 in, Finish Galvanized, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, For Use With EMT Conduit to Flexible Conduit, For Conduit Type EMT, Overall Height 1 3/32 in, Overall Width 7/8 in, Weight 0.08 lb, Color Gray, Compatible Conduit Trade Size 1/2 in, Connection Orientation Straight, Connection Type Set Screw, Squeeze, Includes Clamp, Inside Diameter 0.93 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, TEY Series 70A, 3 Pole, 277/480V AC (TEY370)
- ZORO SELECT Cable Tie Mounting Pad, 2-Way, Natrl, PK100 (6EEE6)
- SQUARE D Circuit Breaker, 9080GCB Series 4A, 1 Pole, 250V AC (9080GCB40)
- SIEMENS Manual Motor Starter, 28 to 36 Amps AC (3RV20314PA10)
- RACO EMT Set Screw Conduit Connector, Steel, Zinc Plated, 1/2 in Size, 1-13/32 in L, Non-Insulated, Gray (2002)
- RACO Compression Connector, 2-13/32" L, Steel (2918RT)
- RACO Noninsulated Connector, Straight, Nylon (4726)
- RACO Set Screw Coupling, 1-1/2" L, 3/4" Conduit (3023)
- RACO Compression Connector, 1-1/4" Conduit (2805)
- RACO Compression Coupling, 2-21/64" L, Steel (2924RT)
- RACO Emt Compr Coupling, Raintight, 2-1/2, Steel (2950RT)
- Raco Conduit Fittings