Shop All Conduit Clamps & Hangers
Raco
Clamp, Right Angle, 1"
Mfr # 2354RC
Zoro # G3755847
Sold in multiples of 50 for $159.50
$159.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 1"
- Width 2.550 in
- Length 3.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 2354RC
- Zoro # G3755847
- UPC # 050169986226
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 2.550 in |
Length | 3.33 in |
Height | 2.23 in |
Dimensions | 3.33 in x 2.55 in x 2.23 in |
Each - Width | 2.550 in |
Trade size | 1 in |
Size | 3.33 in x 2.55 in x 2.23 in |
Details
Item | Right Angle Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 1" |
Conduit Type | Rigid/IMC |
Standard | cULus Listed |
Fitting Type | Clamps |
Certified Listed | cULus Listed |
Product Type | Commercial Fittings |
Configuration | Right Angle Type |
Features | Three available styles, Parallel, Edge and Right Angle, to meet every installation need; Heavy duty U-bolts, hex bolts and hex nuts; Capable of supporting heavy loads; Hot dipped galvanized malleable iron construction provides excellent weatherability and corrosion protection; Perfect for commercial construction applications; Additional sizes available |
Description
Clamp,Right Angle,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, PG29 Thread, .500-.562 (RPG-29309)
- RACO Electrical Box, 67.3 cu in, Masonry Box, 3 Gang, Steel, Rectangular (697)
- LINEMASTER Heavy Duty Foot Switch, Momentary Action (511-BG)
- SIEMENS Trim Screws for Load Centers, 6PK (ECTS2)
- RACO Strap, Emt, 1-Hole, 1", Steel (2084)
- RACO Conduit Hanger, Steel, Size 1" (2054TH)
- RACO Strap, Emt, 2-Hole, 2", Steel (2098)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/2", Steel (2236)
- RACO Conduit Hanger, Steel, Size 1-1/4" to 1-1/2" (2055TH)
- RACO Conduit Hanger, Steel, Size 1-1/2" (2056TH)
- VESTIL Beam Clamp Horizontal Lift Style, 2K lb. (BC-2)
- Raco Conduit Clamps & Hangers