Shop All Conduit Clamps & Hangers
Raco
Clamp Back, Malleable Iron, Size 4"
Mfr # 1351
Zoro # G3753220
Sold in multiples of 5 for $134.95
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 4"
- For Use With Conduit
- Finish Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1351
- Zoro # G3753220
- UPC # 050169013519
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 3.438 in |
Length | 8.078 in |
Height | 1.031 in |
Overall Length | 8 1/16 in |
Compatible Conduit Trade Size | 4 in |
Overall Width | 3 7/16 in |
Compatible Nominal Conduit/Pipe Size | 4 in |
Overall Height | 1 1/32 in |
EMT Size | 4 in |
Rigid/IMC Size | 4 in |
Dimensions | 8.078 in x 3.438 in x 1.031 in |
Trade size | 4 in |
Each - Width | 3.438 in |
Description
Back Spacer, Iron, Finish Electroplated, Overall Length 8 1/16 in, Overall Width 3 7/16 in, Overall Height 1 1/32 in, Compatible Conduit Trade Size 4 in, Compatible Conduit Type Rigid, RMC, Compatible Nominal Conduit/Pipe Size 4 in, Create the Space Between the Conduit and Mounting Space, Elongated Bolt Holes, Wet Location, For Use With Conduit, Mounting Type Screw On, UL Listed, Clamp Back
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Aluminum, C (GECCT-1)
- HUBBELL COVER WALLPLATE 1G LP IN-USE (MX4280S)
- HUBBELL 30A Watertight Locking Connector 3P 3W 125/250VAC (HBL29W08)
- RACO Mud Ring, Ring Accessory, Square Box (899)
- RACO Beam Clamp 2", (3/8-16), Mall Iron (2538)
- RACO Strap, Nailup, 1/2 Emt, 3/8 Flex/Ac, Stl (2252)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1/2", Steel (2232)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/4", Mall Iron (1305)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/4", Steel (1335)
- RACO Strap, Malleable Iron, Size 3" (1312)
- CALBRITE Beam Clamp, 3/8 In., Brite, 1-1/2 In., SS (S60300BC00)
- Raco Conduit Clamps & Hangers