Shop All Conduit Clamps & Hangers
Raco
Clamp Back, Malleable Iron, Size 3"
Mfr # 1349
Zoro # G3753272
product price: $7.15
/ea
Sold in multiples of 10 for $71.50
$71.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 3"
- For Use With Conduit
- Width 2.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1349
- Zoro # G3753272
- UPC # 050169013496
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 2.625 in |
Length | 6.734 in |
Height | 0.844 in |
Overall Length | 6 23/32 in |
Overall Height | 27/32 in |
Overall Width | 2 5/8 in |
Compatible Nominal Conduit/Pipe Size | 3 in |
Compatible Conduit Trade Size | 3 in |
Dimensions | 6.734 in x 2.625 in x 0.844 in |
Rigid/IMC Size | 3 in |
Trade size | 3 in |
Each - Width | 2.625 in |
EMT Size | 3 in |
Description
Back Spacer, Iron, Finish Electroplated, Overall Length 6 23/32 in, Overall Width 2 5/8 in, Overall Height 27/32 in, Compatible Conduit Trade Size 3 in, Compatible Conduit Type Rigid, RMC, Compatible Nominal Conduit/Pipe Size 3 in, Create the Space Between the Conduit and Mounting Space, Elongated Bolt Holes, Wet Location, For Use With Conduit, Mounting Type Screw On, UL Listed, Clamp Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Cable Protector Internal Elbow, 1 Channel (US//FLIB22QSW-5PK)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55X)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1 In. (GRT100-A)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Blue (ZB4BK1263)
- RACO Strap, Emt, 2-Hole, 2", Steel (2098)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Steel (1338)
- RACO Clamp Back, 1/2 Rgd, 3/4 Emt, Mall Iron (1342)
- RACO Clamp, Right Angle, 2" (2358RC)
- RACO Strap, Rgd/Imc/Emt, 1-Hole, 3", Steel (1339)
- RACO EMT, IMC, RMC Conduit & Cable Hanger, Screw On, 3/4 in Size, Galvanized Steel, 50 lb Load Capacity (2053TH)
- NVENT CADDY Conduit Hanger, Spring Steel (FB812M)
- Raco Conduit Clamps & Hangers