Shop All Conduit Clamps & Hangers
Raco
Clamp Back, Malleable Iron, Size 3-1/2"
Mfr # 1350
Zoro # G3753193
Sold in multiples of 5 for $132.95
$132.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 3-1/2"
- For Use With Conduit
- Finish Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1350
- Zoro # G3753193
- UPC # 050169013502
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 3.266 in |
Length | 7.656 in |
Height | 0.953 in |
Overall Length | 7 21/32 in |
Overall Width | 3 9/32 in |
Compatible Nominal Conduit/Pipe Size | 3 1/2 in |
Compatible Conduit Trade Size | 3 1/2 in |
Overall Height | 15/16 in |
Each - Width | 3.266 in |
Rigid/IMC Size | 3.50 in |
Trade size | 3-1/2 in |
EMT Size | 3.50 in |
Dimensions | 7.656 in x 3.266 in x 0.953 in |
Description
Back Spacer, Iron, Finish Electroplated, Overall Length 7 21/32 in, Overall Width 3 9/32 in, Overall Height 15/16 in, Compatible Conduit Trade Size 3 1/2 in, Compatible Conduit Type Rigid, RMC, Compatible Nominal Conduit/Pipe Size 3 1/2 in, Create the Space Between the Conduit and Mounting Space, Elongated Bolt Holes, Wet Location, For Use With Conduit, Mounting Type Screw On, UL Listed, Clamp Back
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Fuse - Mega 32V, 100A 1Pc Card (0MEG100.XP)
- NITE IZE 32" L Gear Tie BK PK 2 (GT32-01-2R3)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, White/Red (ZBY2330)
- K-TOOL INTERNATIONAL 50 Ft 14/3 Triple Tap Cord (KTIXD73343)
- RACO Clamp, Right Angle, 2" (2358RC)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Mall Iron (1303)
- RACO EMT Conduit & Pipe One Hole Strap Clamp, Screw On, 3/4 in Size, Electroplated Steel (2083)
- RACO Strap, Emt, 1-Hole, 1-1/2", Steel (2086)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 1-1/4", Steel (2235)
- RACO Strap, Rgd/Imc, 1-Hole, 1", Mall Iron (1304)
- TOLCO Universal Swivel Brace Attachment (828)
- Raco Conduit Clamps & Hangers