Shop All Conduit Clamps & Hangers
Raco
Clamp Back, Malleable Iron, Size 2-1/2"
Mfr # 1347
Zoro # G3753281
Sold in multiples of 10 for $79.50
$79.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 2-1/2"
- For Use With Conduit
- Width 2.406 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raco
- MFR # 1347
- Zoro # G3753281
- UPC # 050169013472
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 2.406 in |
Length | 2.75 in |
Height | 0.828 in |
Overall Length | 2 3/4 in |
Overall Height | 13/16 in |
Compatible Nominal Conduit/Pipe Size | 2 1/2 in |
Overall Width | 2 13/32 in |
Compatible Conduit Trade Size | 2 1/2 in |
EMT Size | 2.50 in |
Rigid/IMC Size | 2.50 in |
Dimensions | 2.75 in x 2.406 in x 0.828 in |
Trade size | 2-1/2 in |
Each - Width | 2.406 in |
Description
Back Spacer, Iron, Finish Electroplated, Overall Length 2 3/4 in, Overall Width 2 13/32 in, Overall Height 13/16 in, Compatible Conduit Trade Size 2 1/2 in, Compatible Conduit Type Rigid, RMC, Compatible Nominal Conduit/Pipe Size 2 1/2 in, Create the Space Between the Conduit and Mounting Space, Elongated Bolt Holes, Wet Location, For Use With Conduit, Mounting Type Screw On, UL Listed, Clamp Back
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 22" Inch Long Extra Heavy Duty - Natural Nylon - 250 Lbs Tensile Strength - 100 pc Pack (CT110)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- PANDUIT Wire Duct, Wide Slot, White, 1.26 W x 1 D, Cover sold separately (G1X1WH6)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Right, 1NO+1NC (XY2CE1A150H7)
- RACO Parallel Clamp, Size 1" (2324PC)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Mall Iron (1308)
- RACO Strap, Emt, 1-Hole, 1-1/2", Steel (2086)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Steel (1333)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Steel (1338)
- RACO EMT Conduit & Pipe One Hole Strap Clamp, Screw On, 1/2 in Size, Electroplated Steel (2082)
- SUPERSTRUT Clamp Mal Iron Beam 1/4 In (Z500-25)
- Raco Conduit Clamps & Hangers