Shop All Conduit Clamps & Hangers
Raco
Clamp Back, 2", Rgd/Emt, Mall Iron
Mfr # 1348
Zoro # G3753211
product price: $8.15
/ea
Sold in multiples of 10 for $81.50
$81.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 2"
- For Use With Cables, Conduits, Pipes
- Width 1.984"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1348
- Zoro # G3753211
- UPC # 050169013489
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.984" |
Length | 4.844" |
Height | 59/64" |
Overall Length | 4 27/32 in |
Length (Straight Wireway) | 4.844 in |
Compatible Pipe Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Overall Height | 15/16 in |
Overall Width | 2 in |
Compatible Nominal Conduit/Pipe Size | 2 in |
Dimensions | 4.844 in x 1.984 in x 0.922 in |
Rigid/IMC Size | 2 in |
EMT Size | 2 in |
Trade size | 2 in |
Each - Width | 1.984 in |
Description
Back Spacer, Wire Range 2 in, Compatible Pipe Size 2 in, Iron, Finish Electroplated, Gray, Overall Length 4 27/32 in, Overall Width 2 in, Overall Height 15/16 in, Compatible Conduit Trade Size 2 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 2 in, Elongated Bolt Holes, For Use With Conduit, Outdoor Only, Mounting Location Surface, Mounting Type Screw On, UL, Steel Thickness Not Applicable, Conduit Clamps, Weight 0.56 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Flow Switch, 18 mm Connection, SS (SI5010)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-2.2-SV)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 3/4" Inside Diameter - 100 Ft Length - Natural Polyethylene (SPW-750SP-NATURAL)
- FLEX-STRUT Channel Bracket, Flat Top, 18" (FS-5639-18 E/G)
- RACO Right Angle Clamp, Size 3/4" (2353RC)
- RACO Strap, Rgd/Imc, 1-Hole, 2", Mall Iron (1308)
- RACO Parallel Clamp, Size 1" (2324PC)
- RACO Clamp, Right Angle, 2" (2358RC)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Mall Iron (1303)
- RACO Conduit Hanger, Steel, Size 1-1/4" to 1-1/2" (2055TH)
- SURTEK Conduit Half Pipe Saddle Clamp 1" (136812)
- Raco Conduit Clamps & Hangers