Shop All Conduit Clamps & Hangers
Raco
Clamp Back, 1-1/2 Rgd, 2 Emt, Mall Iron
Mfr # 1346
Zoro # G3753202
product price: $4.55
/ea
Sold in multiples of 25 for $113.75
$113.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 1-1/2"
- For Use With Cables, Conduits, Pipes
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1346
- Zoro # G3753202
- UPC # 050169013465
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1.6094" |
Length | 3.9063" |
Height | 1/2" |
Overall Length | 3 29/32 in |
Length (Straight Wireway) | 3.906 in |
Overall Height | 1/2 in |
Overall Width | 1 5/8 in |
Compatible Pipe Size | 1 1/2 in |
Compatible Nominal Conduit/Pipe Size | 1 1/2 in, 2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Dimensions | 3.906 in x 1.609 in x 0.5 in |
Trade size | Rigid/IMC 1-1/2 in, EMT 2 in |
EMT Size | 2 in |
Rigid/IMC Size | 1.50 in |
Each - Width | 1.609 in |
Description
Back Spacer, Wire Range 1.5 in to 2 in, Compatible Pipe Size 1 1/2 in, Iron, Finish Electroplated, Gray, Overall Length 3 29/32 in, Overall Width 1 5/8 in, Overall Height 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 1 1/2 in, 2 in, Elongated Bolt Holes, For Use With Conduit, Outdoor Only, Mounting Location Surface, Mounting Type Screw On, UL, Steel Thickness Not Applicable, Conduit Clamps, Weight 0.25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink End Caps- 4" - Black (HSEC-400-BK-10PK)
- IDEAL Modular Plug, Unshielded, CAT6, Clear, Pass-Through End Termination, 50 PK (85-376)
- CAMPBELL CHAIN & FITTINGS Cable Ferrules-Stop 1/8 (B7675324/B7675424)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1178)
- RACO EMT, IMC, RMC Conduit & Cable Hanger, Screw On, 3/4 in Size, Galvanized Steel, 50 lb Load Capacity (2053TH)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Mall Iron (1303)
- RACO Strap, Emt, 2-Hole, 2", Steel (2098)
- RACO Conduit Hanger, Steel, Size 1-1/4" to 1-1/2" (2055TH)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Steel (1333)
- RACO Right Angle Clamp, Size 1-1/4" (2355RC)
- NVENT CADDY Conduit Clip, Spring Steel (812M4I)
- Raco Conduit Clamps & Hangers