Shop All Conduit Fittings
This Product is Discontinued
Raco
Chase Closed Nipple, 1/2" Conduit, Steel (Discontinued)
Mfr # 1882-20
Zoro # G5493148
This Product is Discontinued
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Nipple
- Conduit Fitting Material Steel
- Overall Length 1 5/16 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raco
- MFR # 1882-20
- Zoro # G5493148
- UPC # 050169913376
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 5/16 in |
Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Thread Size | 1/2"-14 |
Compatible Conduit Trade Size | 1/2 in |
Details
For Conduit Type | RMC, IMC |
Conduit Fitting Type | Nipple |
Conduit Fitting Material | Steel |
Finish | Plain |
Item | Nipple |
Includes | Clamp |
For Use With | Connect Outlet Boxes, Enclosures, Threaded RMC |
Material | Steel |
Compatible Conduit Type | IMC, RMC |
Connection Type | Nipple |
Description
Nipple, Steel, Trade Size 1/2 in, Overall Length 1 5/16 in, Finish Plain, Compatible Conduit Type IMC, RMC, Thread Size 1/2 In.-14, Conduit Fitting Type Nipple, For Use With Connect Outlet Boxes, Enclosures, Threaded RMC, For Conduit Type RMC, IMC, Compatible Conduit Trade Size 1/2 in, Connection Type Nipple, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.